Shop All Exit Signs
Signmission
Designer Series Exit Exit W/ Left Arrow, Black & Gold Aluminum Sign, 18" H, 24" L, BG-1824-24032
Mfr # A-DES-BG-1824-24032
Zoro # G809731515
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-24032
- Zoro # G809731515
- UPC # 785590246976
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 24" |
Height | 24" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, S (O72CS)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, M (10083782)
- PALMER SAFETY Vest Style, L, Blue/Black (H222101123LG)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, Small (7006-SD S)
- SIGNMISSION Exit Sign 12inx18in Heavy Gauge Aluminum Signs, 12" H, 18" L, A-1218 Enter-Exit Signs - Exit Only (A-1218 Enter-Exit Signs - Exit Only)
- SIGNMISSION OSHA Sign, Emergency Exit Do Not Use Alarm Will Sound, 24in X 18in Decal, 18"W, 24" L, Landscape (OS-NS-D-1824-L-11816)
- SIGNMISSION OSHA Sign, Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape, Not An Exit Sign (OS-NS-D-1014-L-16260)
- SIGNMISSION OSHA Notice Sign, Exit To Lobby, 10in X 7in Rigid Plastic, 7"W, 10" L, Landscape (OS-NS-P-710-L-12257)
- SIGNMISSION OSHA Decal, Exit, white on red, 14in X 10in Decal, 10"W, 14" L, Landscape, Exit (white on red) (OS-MISC-D-1014-L-19485)
- SIGNMISSION OSHA Sign, Emergency Exit This Door Is Alarmed, 5in X 3.5in Decal, 3.5"W, 5" L, Landscape (OS-NS-D-35-L-11828)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1088-RD_14X10)
- Signmission Signs