Shop All Facility Signs
Signmission
Designer Series Enter Enter, Green & Tan Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-24096
Mfr # A-DES-G-1824-24096
Zoro # G209707226
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-24096
- Zoro # G209707226
- UPC # 196617258030
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-LARGE*)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10EE)
- NMC No Smoking Sign, M11R (M11R)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740NF)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del right (A-1218 Delivery Signs - Del right)
- SIGNMISSION OSHA Caution, 7" Height, Decal, 10" x 7", Landscape, Main Electric Shut-Off (OS-CS-D-710-L-19202)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, New Motor Oil Sign, Landscape (OS-NS-D-1218-L-14328)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, No Forklifts, Landscape (OS-DS-P-1824-L-1467)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Electrical Room Sign, Landscape (OS-NS-P-1014-L-15568)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Please Open Door Slowly Sign, Portrait (OS-NS-D-1218-V-17544)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468Y37 (468Y37)
- Signmission Facility Signs