Shop All Parking Signs
Signmission
Designer Series-Employee Parking Sign, Black & White Heavy-Gauge Aluminum, 24" x 18", BW-1824-9850
Mfr # A-DES-BW-1824-9850
Zoro # G509596667
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-9850
- Zoro # G509596667
- UPC # 196617176501
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Reflective Marking Tape, Vinyl, 50 pcs. (RR250RD)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- NMC Security Alert 24 Hr Video Trespass Sign, M975A (M975A)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, L (45120103L)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", BS-1824-9916 (A-DES-BS-1824-9916)
- SIGNMISSION Motorcycle Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25112 (A-1218-25112)
- SIGNMISSION No Parking Doctors Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23750 (A-1218-23750)
- SIGNMISSION Designer Series Parking & Post Kit, Burgundy Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-23366 (A-DES-BU-1818-23366)
- SIGNMISSION OSHA Sign, Parking Facilities Surveillance Patrols, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-NS-D-35-L-16321)
- SIGNMISSION Parking With Up Arrow, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24898 (A-1218-24898)
- SIGNMISSION No Parking on Bridge Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23699 (A-1218-23699)
- Signmission Parking Signs