Shop All Facility Signs
Signmission
Designer Series Employee of Month, Burgundy Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-24104
Mfr # A-DES-BU-1824-24104
Zoro # G009707211
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-24104
- Zoro # G009707211
- UPC # 196617258368
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Size | 18" x 24" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BJ60YP)
- TILLMAN 14In Grn Fr Bib (6114)
- DIXON Hex Bushing, FNPTxMNST, 1-1/2 Inx3 In (FM1530F)
- SIGNMISSION OSHA Notice, 5" Height, Main Water Shutoff Sign, 5" X 3.5", Portrait (OS-NS-D-35-V-14101)
- SIGNMISSION OSHA SAFETY FIRST, 14" Height, Aluminum, 14" x 10", Portrait, Emergency Propane Shutoff (OS-SF-A-1014-V-11074)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, Strong Magnetic Field No Pacemakers, Landscape (OS-DS-D-1218-L-1702)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Empty Poly Drums Being Returned To Vendor Sign, Landscape (OS-NS-D-1014-L-12038)
- SIGNMISSION Sign, 3.5" H, Please Ring Door Bell For Service Sign, Landscape, NS-D-35-L-17580-10PK (OS-NS-D-35-L-17580-10PK)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Wheels & Rims (D-48 Wheels & Rims)
- ACCUFORM IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE (MLMR309GE)
- Signmission Signs