Shop All Facility Signs
Signmission
Designer Series Do Not Block Drive, Burgundy Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-24183
Mfr # A-DES-BU-1818-24183
Zoro # G609707482
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-24183
- Zoro # G609707482
- UPC # 196617195106
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, PR (11-801-10 -XL)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- CORTINA SAFETY PRODUCTS Snap-On Signs For Traffic Cones - 14"Wx10"H - Blank (03-550-BLCH)
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, First Aid Kit AED Inside Cabinet With Symbol (OS-SF-D-710-L-10622)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Universal Waste Storage Sign, Landscape (OS-NS-P-1824-L-18773)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Keep Gate Closed Sign, Landscape (OS-NS-A-1218-L-13809)
- SIGNMISSION 24 in Height, Plastic, 24" x 18", WS-P-1824-Oregon (WS-P-1824-Oregon)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Trash Can [Down Arrow] Sign With Symbol, Landscape (OS-NS-A-710-L-18722)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Open Pit Proceed With Caution Bilingual Spanish (OS-DS-A-1824-VS-1508)
- HY-KO Open/Closed (Reversible) Sign 15" x 19", 5PK (A20707)
- Signmission Facility Signs