Shop All Facility Signs
Signmission
Designer Series-Beware Of Curb Graphic Black & Gold Heavy-Gauge Aluminum, 24" x 18", BG-1824-9993
Mfr # A-DES-BG-1824-9993
Zoro # G009705972
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-9993
- Zoro # G009705972
- UPC # 705675135810
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 24 in |
Size | 18" x 24" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Label Cassette, 1x0.5, PK10000 (C100X050YJC)
- 3M Fire Barrier Mortar, 5 gal., Off-White (MORTAR-28LB*)
- NMC Caution Hard Hats Required Sign, 10 in Height, 14 in Width, Rigid Plastic (C391RB)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 24" Height, Aluminum, Evacuation Muster, Portrait (OS-EM-A-1824-V-10474)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Do Not Climb At All Sign With Symbol, Landscape (OS-NS-D-710-L-11093)
- SIGNMISSION OSHA Notice, 7" Height, Do Not Climb Ladder Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-11097)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-A-1824-L-14402)
- SIGNMISSION OSHA Notice, 5" Height, Glass Break Detector In Use Sign With Symbol, 5" X 3.5", Portrait (OS-NS-D-35-V-13107)
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, 5" x 3.5", Landscape, Microwave In Use (OS-CS-D-35-L-19204)
- WRIGHT TOOL Nut Driver Hollow Shaft - 9/32 (9223)
- Signmission Signs