Shop All Facility Signs
Signmission
Designer Series-Automatic Gates Gate Timed For One Vehicle Only, 24" x 18", BG-1824-9995
Mfr # A-DES-BG-1824-9995
Zoro # G209778417
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-9995
- Zoro # G209778417
- UPC # 705675135797
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14843)
- NMC Danger No Smoking Sign, D79AB (D79AB)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red (SDPL-RED-38PL-KD)
- REEBOK Tactical Boots, 13W, Nylon, Black, PR (RB8688)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Quality Control Sign, Landscape (OS-NS-D-1014-L-17932)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Empty Acetylene Cylinders Do Not Use Sign, Portrait (OS-NS-A-710-V-12018)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Freezer Sign, Landscape (OS-NS-P-1218-L-12917)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Ladder Storage Sign, Landscape (OS-NS-D-710-L-13948)
- SIGNMISSION OSHA Notice Sign, 12" Height, Please Break Down Your Boxes And Other Recycling Sign, Landscape (OS-NS-D-1218-L-17339)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Chlorine Hazard Area Bilingual Spanish (OS-DS-D-57-VS-1067)
- ACCUFORM Quality Control Sign, 7X10", PLSTC, ENG, Sign Legend Color: Black, White, MQTL717VP (MQTL717VP)
- Signmission Signs