Shop All Facility Signs
Signmission
Designer Series-Automatic Gate Approach Slowly Gate Opens Inward, 24" x 18", TG-1824-9863
Mfr # A-DES-TG-1824-9863
Zoro # G009778266
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-9863
- Zoro # G009778266
- UPC # 196617177584
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TST/IMPRESO RIBBON, ERC, 30/34/38 (2451)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (3BA44)
- OBERON LAN4™ Series Arc Flash Hood & Hard Cap (LAN4-CC+HVSL)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H (104919)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Texas (WS-D-1014-Texas)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, It Is What It Is Sign, Portrait (OS-NS-P-710-V-13739)
- SIGNMISSION Shrimp N Grits Decal Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Shrimp N Grits19 (D-DC-12 Shrimp N Grits19)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Sign, Landscape (OS-NS-A-1014-L-18257)
- SIGNMISSION 18 in Height, Plastic, 18" x 12", WS-P-1218-Virginia (WS-P-1218-Virginia)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-D-1824-L-10117)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72 (473Y72)
- Signmission Facility Signs