Shop All Facility Signs
Signmission
Deliveries With Left Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-24363
Mfr # A-DES-BW-1818-24363
Zoro # G009707419
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-24363
- Zoro # G009707419
- UPC # 196617283674
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (375GKGVBXXL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- NMC Emergency Shut-Off Label, Pk5, EPA2AP (EPA2AP)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Trash Can [Down Arrow] Sign With Symbol, Landscape (OS-NS-A-710-L-18722)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Food Allergy Notice Please Be Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-12812-10PK)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Stop Button, Landscape (OS-EM-A-710-L-10359)
- SIGNMISSION OSHA Notice, Sign, 5" Height, No Food / Drink Allowed Sign, 5" X 3.5", Portrait (OS-NS-D-35-V-14580)
- SIGNMISSION OSHA, 12" Height, Aluminum, 18" x 12", Landscape, No Lift Trucks Beyond this Point Forklift Sign (OS-MISC-A-1218-L-19501)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, Eye Wash Station (OS-SF-D-710-L-19585)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- Signmission Signs