Shop All Banners
Signmission
DEEP FRIED TWINKIES BANNER SIGN homemade fryed stick candy bar twinkie
Mfr # B-96 Deep Fried Twinkies
Zoro # G309665860
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- Height 96 in
- Width 0.01 in
- Size 36 in x 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-96 Deep Fried Twinkies
- Zoro # G309665860
- UPC # 766897898068
- Country of Origin United States
- Category Banners
Dimensions
Height | 96 in |
Width | 0.01 in |
Size | 36 in x 96 in |
Length | 36 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Chain Round Files, 7/32", 4x3-Pack (70502T)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-24X30)
- ZIPPO AxeSaw - A Combination Axe, Bow Saw and Mallet Tool w/15" SS Saw Blade (40475)
- LOGO BRANDS Mississippi State Round Table (177-31)
- SIGNMISSION WINDOW TINTING BANNER SIGN car tint film roll signs auto sun (B-Window Tinting)
- SIGNMISSION NAILS BANNER SIGN nail salon manicure spa signs manicurist hair beauty (B-Nails)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian homemade (B-120 Gelato)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian dessert cold homemade (B-72 Gelato)
- SIGNMISSION WHEEL ALIGNMENT BANNER SIGN tire fix repair align auto repair (B-96 Wheel Alignment)
- SIGNMISSION END OF THE YEAR CLEARANCE SALE BANNER SIGN blow out 50% off (B-120 End Of The Year Clearanc)
- SIGNMISSION CAKE POPS BANNER SIGN on a stick gifts holiday homemade snack fresh (B-96 Cake Pops)
- Signmission Flags, Banners & Accessories