Shop All Parking Signs
Signmission
Day Visitors No Overnight Parking W/ Graphic Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-24196
Mfr # A-DES-TG-1824-24196
Zoro # G509585067
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-24196
- Zoro # G509585067
- UPC # 196617262181
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Fire Hose, 100 ft. L, White, 1-1/2" dia. (G52H15HDW100N)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- SIGNMISSION No Parking Fire Lane W/ Striped Border Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23623 (A-1824-23623)
- SIGNMISSION Notice Parking Lot Under 24 Hour Video Surveillanc Aluminum, 12" x 18", A-1218-24921 (A-1218-24921)
- SIGNMISSION Bilingual No Parking Sign No Truck Parki Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24305 (A-1218-24305)
- SIGNMISSION Company Vehicles Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25274 (A-1218-25274)
- CONDOR Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477W45 (477W45)
- Signmission Signs