Shop All Outdoor Holiday Décor
Signmission
Danger Zombies Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-36-CIR-DS-WS-Danger Zombies
Zoro # G909687460
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
- Height 36 in
- Double-Sided Yes
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-36-CIR-DS-WS-Danger Zombies
- Zoro # G909687460
- UPC # 705675609663
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 36 in |
Length | 36 in |
Width | 0.04 in |
Details
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Double-Sided | Yes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENWORKS PRO Cordless Pole Saw, Bar Length 10", 2.0 Ah (1405802)
- LOGO BRANDS Dallas Cowboys Round Table (609-31)
- SMITH SPRAYERS Smith Wand/Shut-Off Replacement Kit (181965)
- READY HOT Polished Chrome Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-CH)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS Clemson Inflatable Santa (123-100-S)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- UNION PRODUCTS HALLOWEEN DECOR CAULDRON (55120)
- LOGO BRANDS Minnesota Vikings Inflatable Santa (618-100-S)
- CELEBRATIONS Sienna LED White 24 in 3D Wire Deer with Red Plaid Bow Yard Decor (R6404129)
- Signmission Outdoor Holiday Décor