Shop All Personal Protective Equipment Signs
Signmission
Danger-Wear Goggles & Rubber Gloves Handling Chemicals-10x14 OSHA, DS-Goggles Rubber Gloves
Mfr # DS-Goggles Rubber Gloves
Zoro # G309662470
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # DS-Goggles Rubber Gloves
- Zoro # G309662470
- UPC # 654367354728
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U1-1029-NA_14x10 (U1-1029-NA_14x10)
- PREDATOR Cut/Impact Resistant Glove, A9, 4XL, PR (PD4900XXXXL)
- DUPONT Proshield 30 Shoe Covers, SlipResist Sole, L, Blue, PK200 (PE440SBULG020000)
- WATSON GLOVES Stealth Lite Speed - Large PR (389-L)
- SIGNMISSION OSHA Sign, Glasses Must Worn Beyond Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18169)
- SIGNMISSION OSHA, Hearing & Eye PPE Is Required Beyond This Point, 18in X 12in Alum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-13351)
- SIGNMISSION OSHA, Fall Protection Required Beyond Point, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-19359)
- SIGNMISSION PPE Stored Here Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-17776)
- SIGNMISSION OSHA Sign, Additional PPE Required Banding Pallets, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-10051)
- SIGNMISSION OSHA Notice Sign, PPE Required, 14in X 10in Decal, 14" W, 10" H, Landscape, PPE Required Sign (OS-NS-D-1014-L-17769)
- NMC Danger Hard Hat Area Sign - Bilingual (ESD46PB)
- Signmission Personal Protective Equipment Signs