Shop All Safety Culture Signs
Signmission
Danger Sign-Keep Closed-10in x 14in OSHA Safety Sign, 10" L, 14" H, DS-Keep Closed
Mfr # DS-Keep Closed
Zoro # G309788804
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # DS-Keep Closed
- Zoro # G309788804
- UPC # 738435801205
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Bulk Tank Marking, Diesel Fuel (PL-DS)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 13 (BOOT-SLUSH-13)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- NUGEAR Black, Polyurethane Coated Glove Size: XL (PUB4600XL1)
- SIGNMISSION Warning Sign-Pinch Point-10in x 14in OSHA Safety Sign, 10" L, 14" H, WS-Pinch Point (WS-Pinch Point)
- SIGNMISSION OSHA, Not Responsible For Accidents Or Damage, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-16267)
- SIGNMISSION OSHA Decal, Climb Ladders Slowly And Use Both Hands, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-SF-D-1014-L-19579)
- SIGNMISSION Flu, Wash Rinse Sanitize Signs, 24in X 18in Rigid Plastic, 18" W, 24" L, Wash Rinse Sanitize Signs (OS-NS-P-1824-25590)
- SIGNMISSION OSHA WARNING Sign, Overhead Crane Crush Hazard Bilingual, 10in X 7in Alum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12738)
- SIGNMISSION OSHA Danger Sign, Stay Back 50 Feet Not Responsible, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-DS-D-1218-V-2333)
- SIGNMISSION OSHA Sign, Wash Your Hands With, 14in X 10in Peel And Stick Wall Graphic, 10" W, 14" L, Landscape (OS-NS-RD-1014-L-18950)
- Signmission Signs