Shop All Personal Protective Equipment Signs
Signmission
Danger Sign-Eye & Ear Protection Required-10in x 14in OSHA, 14" H, DS-Eye & Ear Protection Required
Mfr # DS-Eye and Ear Protection Required
Zoro # G009664057
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # DS-Eye and Ear Protection Required
- Zoro # G009664057
- UPC # 738435800901
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Strip, Yellow, 48in W, Extruded Alum, WP24AYEL4 (WP24AYEL4)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Small (EWADJLD0808)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (CHMXL-10)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- SIGNMISSION OSHA Notice Sign, Personal Protective Equipment Storage, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-NS-D-35-L-17201)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-SF-A-1218-L-10655)
- SIGNMISSION OSHA, Wear Goggles Shield Gloves Acid Bilingual, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-WS-P-1014-L-12921)
- SIGNMISSION ANSI Caution Sign, Caution Hearing Protection, 7in X 5in Decal, 5" H, 7" W, Landscape (OS-CS-D-57-L-19744)
- SIGNMISSION OSHA, Hearing & Eye PPE Is Required Beyond This Point, 18in X 12in Alum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-13351)
- SIGNMISSION OSHA Sign, Hearing Protection Required In Manufacturing, 14in X 10in Plastic, 14" W, 10" H, Lndscp (OS-NS-P-1014-L-13383)
- LYLE Safety Sign, Eye Ear Prtctn Eqpmnt, 7in.H (U4-1272-RA_10X7)
- Signmission Signs