Shop All Confined Space Signs
Signmission
Danger Sign-Confined Space Enter By Permit Only-10in x 14in OSHA, 14" H, DS-Confined Space Permit 2
Mfr # DS-Confined Space Permit 2
Zoro # G309778041
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # DS-Confined Space Permit 2
- Zoro # G309778041
- UPC # 654367353356
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466Z28 (466Z28)
- URREA Heat-reflective raincoat waterproof outwear L (USIM32)
- LYLE Decal, Danger Electrical Equipment, 10x7", Height: 7 in (LCU4-0620-ND_10X7)
- SIGNMISSION OSHA, Confined Space Permit Required Prior Entry, 5in X 3.5in, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-DS-D-35-L-19306-10PK)
- SIGNMISSION OSHA Confined Space Enter By Permit Only, Bilingual 18in X 24in Plastic Sign, 24" H, 18" W, Lndscp (OS-CL-P-1824-L-19969)
- SIGNMISSION Danger-Confined Space Hazardous Atmosphere-10in x 14in OSHA, DS-Confined Space Hazardous Atmosphe (DS-Confined Space Hazardous Atmosphe)
- SIGNMISSION OSHA Danger Sign, Confined Space Entry Can Be Fatal, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-19290)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-1498)
- SIGNMISSION ANSI Sign, Confined Space Authorized Personnel Only, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19814)
- NMC Danger Confined Space Enter By Permit Only Sign, DGA36PB (DGA36PB)
- Signmission Signs