Shop All Safety Culture Signs
Signmission
Danger Sign-Combustible Area No Welding Burning or Flames-10x14 OSHA Sign, DS-Highly Combustible
Mfr # DS-Highly Combustible
Zoro # G609788818
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # DS-Highly Combustible
- Zoro # G609788818
- UPC # 654367354964
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Duty Belt, Mens, M, Black (59505)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, +/-5% Accuracy (74L-413-18)
- SIGNMISSION OSHA Sign, Low Ceiling Please Watch Your Head!, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-WS-P-1824-V-13313)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 18in X 12in Aluminum, 12" W, 18" L, Employee Hand Washing (OS-NS-A-1218-25572)
- SIGNMISSION OSHA Sign, Do Not Step Stand Or Sit On Skylights, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-SF-A-1014-V-11064)
- SIGNMISSION OSHA, Employees Must Wash Hands Before Returning To Work, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-11968)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-15596)
- SIGNMISSION OSHA WARNING Sign, Watch Your Head Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12898)
- SIGNMISSION OSHA Danger Sign, Stay Off Rocks, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, Stay Off Rocks (OS-DS-D-35-L-2107)
- Signmission Signs