Shop All Machine Signs
Signmission
Danger-Machine Starts Automatically Bilingual-10x14 OSHA, DS-Machine Starts Automatically (Bilig)
Mfr # DS-Machine Starts Automatically (Bilig)
Zoro # G809774208
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # DS-Machine Starts Automatically (Bilig)
- Zoro # G809774208
- UPC # 738435801373
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Black, 1-3/4"H, Standards: Osha (74/40 KD BLACK)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (120G)
- LACROSSE Size 12 Men's Steel Hip Wader, Black (109050)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Foot-Shin Guards W/Side Shield, Steel Toe Clip, Rubber Strap, 5inW, Standard, 1 Pair (401-5-ST)
- SIGNMISSION ANSI Sign, This Equipment Starts Automatically, 5in X 3.5in, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-DS-D-35-L-19892-10PK)
- SIGNMISSION OSHA Danger Sign, Stay Away When Machine, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1700)
- SIGNMISSION OSHA Sign, Portrait Automatic Equipment Start, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Portrait, PK10 (OS-DS-D-35-V-1846-10PK)
- SIGNMISSION OSHA Sign, Lockout Machinery Prior Servicing Bilingual, 5in X 3.5in Decal, 3.5" W, 5" H, Spanish (OS-DS-D-35-VS-1429)
- SIGNMISSION Danger-Equipment Starts Automatically Bilingual-10x14 OSHA, DS-Equipment Starts Automat Bilingual (DS-Equipment Starts Automat Bilingual)
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- NMC Danger Crane Swing Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D405PB)
- Signmission Signs