Shop All Confined Space Signs
Signmission
Danger-Confined Space Entry By Permit Only-10in x 14in OSHA, DS-Confined Space Entry By Permit Only
Mfr # DS-Confined Space Entry By Permit Only
Zoro # G509778049
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # DS-Confined Space Entry By Permit Only
- Zoro # G509778049
- UPC # 738435800512
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-WH)
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- STRANCO Die-Cut Refl. Number Label, 4, 4In H, PK5 (DWR-4-4-5)
- MPOWER Hand Probe w/ 3-ft Extension Tubing (DA-Probe)
- SIGNMISSION OSHA, Non-Permit Confined Space Keep Out Unless Authorized, 14in X 10in Rigid Plastic, 1014-L-19211 (OS-CS-P-1014-L-19211)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Permit Required, 18in X 12in Alum, 18" W, 12" H, Landscape (OS-DS-A-1218-L-19329)
- SIGNMISSION Danger-Confined Space Permit Reqd Prior To Entry 10x14 OSHA, DS-Confined Space Permit Required (DS-Confined Space Permit Required)
- SIGNMISSION OSHA Danger, Confined Space Authorized Personnel Only, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-1081)
- SIGNMISSION OSHA, Confined Space Keep Out Unless Authorized, 10in X 7in Plastic, 10" W, 7" H, Landscap (OS-DS-P-710-L-19298)
- SIGNMISSION ANSI Sign, Confined Space Authorized Personnel Only, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19814)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465J53 (465J53)
- Signmission Confined Space Signs