Shop All Parking Signs
Signmission
Daily Parking Violators Will Towed Away Vehicle Owners Expense Alum Sign, 18" L, 18" H, G-1818-24198
Mfr # A-DES-G-1818-24198
Zoro # G509582462
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-24198
- Zoro # G509582462
- UPC # 196617194529
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Large (FRGGSA-05-010)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 10, PR (644103-10)
- 3M SPEEDGLAS AFP 1000 Kit (46-1000-00)
- REFRIGIWEAR Cold Protection Gloves, Black, L, PR (0291RBLKLAR)
- SIGNMISSION Reserved Parking Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23135 (A-1218-23135)
- SIGNMISSION Electric Vehicle Parking Only While Cha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24113 (A-1218-24113)
- SIGNMISSION Bilingual No Parking Sign No Truck Parki Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24305 (A-1218-24305)
- SIGNMISSION Parking Restriction No Truck Parking Violators Towed Alum Parking Sign, 18" x 24", A-1824-23370 (A-1824-23370)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", BS-1824-9916 (A-DES-BS-1824-9916)
- SIGNMISSION Parking Lot Sign Enter Sign Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23426 (A-1218-23426)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- Signmission Signs