Shop All Parking Signs
Signmission
Customers Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24494
Mfr # A-1824-24494
Zoro # G509581717
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24494
- Zoro # G509581717
- UPC # 785590115630
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM ELECTRICAL PANEL LOCKOUT KDD240KD (KDD240KD)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 060)
- 5.11 Tactical Polo, Black, M (71182)
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-09)
- SIGNMISSION PARKING UP ARROW sticker lot garage valet straight ahead, 12" x 4.5", D-12 Parking Up Arrow (D-12 Parking Up Arrow)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- SIGNMISSION Reserved Parking-for Senior Adults, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23148 (A-DES-BG-1818-23148)
- SIGNMISSION Head In Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 (A-1218 Misc - Head In Parking Only)
- SIGNMISSION Do Not Block Driveway, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25256 (A-1218-25256)
- SIGNMISSION Private Parking Members Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23255 (A-1824-23255)
- NMC Tow-Away Zone Penalty Handicapped Parking Sign Virginia, TMS339G (TMS339G)
- Signmission Signs