Shop All Parking Signs
Signmission
Customer Parking Only Unauthorized Vehicles Will Be Ticketed Towed at Owners Expense, BS-1824-24204
Mfr # A-DES-BS-1824-24204
Zoro # G509582202
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-24204
- Zoro # G509582202
- UPC # 196617262471
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Roll Down Hip Waders, Mens, Size 9, PR (8605500)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7513B/9L)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Legend/Background Color: White/Red (DL48PR)
- ROADPRO Red Mesh Warning Flag, w/Wooden, 24x24 (2424S)
- SIGNMISSION Dont Even Think About Parking Here 12inx18in Heavy Gauges, A-1218 Driveway - Dont Even Think (A-1218 Driveway - Dont Even Think)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- SIGNMISSION Parking Reserved for Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23390 (A-1218-23390)
- SIGNMISSION Resident Parking Only Violators Will Be Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22980 (A-1218-22980)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23424 (A-1824-23424)
- LYLE No Parking Any Time Sign, 18" x 12, T1-6291-HI_12x18 (T1-6291-HI_12x18)
- Signmission Parking Signs