Shop All Parking Signs
Signmission
Customer Parking Only No Overnight Parking Unauthorized Vehicles Towed at Owner Expen, BU-1824-24206
Mfr # A-DES-BU-1824-24206
Zoro # G509584084
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-24206
- Zoro # G509584084
- UPC # 196617262587
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Particulate Filters, N95, 10/Box, PK10 (70070614477)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- CAT FOOTWEAR Womens Tess Steel Toe, 6, M, PR (P91009)
- SIGNMISSION Reserved Parking for Employee of the Yea Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23108 (A-1218-23108)
- SIGNMISSION Reserved Parking Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23135 (A-1218-23135)
- SIGNMISSION Private Parking Members Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23255 (A-1824-23255)
- SIGNMISSION Delaware No Parking Fire Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24195 (A-1824-24195)
- SIGNMISSION Reserved Parking-Employee of the Month Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23149 (A-1218-23149)
- SIGNMISSION 15 Minute Parking Loading and Unloading Zone Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24596 (A-1218-24596)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OR01-12HA (HC-OR01-12HA)
- Signmission Signs