Shop All Parking Signs
Signmission
Customer Parking Choose Your Limit Minute Parking, Black & Gold Alum Sign, 18" x 18", BG-1818-24207
Mfr # A-DES-BG-1818-24207
Zoro # G509581045
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-24207
- Zoro # G509581045
- UPC # 785590040796
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Face Respirator, Size M (RU65002M)
- K1 SERIES Mid-Sole Ice Cleat, Low Profile, PR (V9770250-O/S)
- WERNER Arc Flash H934104 Harness Construction, (H934104)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- SIGNMISSION Please Do Not Drive Or Park On Grass, Heavy-Gauge Aluminum, 12" x 18", A-1218-24880 (A-1218-24880)
- SIGNMISSION Not Responsible for Damage or Theft to Vehicles Left in Parking Lot Alum, 18" x 18", TG-1818-23543 (A-DES-TG-1818-23543)
- SIGNMISSION Private Parking Lot Unauthorized Vehicles Towed at Owner Expense Parking, A-1824-23264 (A-1824-23264)
- SIGNMISSION Handicap Loading Unloading W/ Handicap Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-23922 (A-DES-BW-1824-23922)
- SIGNMISSION Notice Parking Lot Under 24 Hour Video Surveillanc Aluminum, 12" x 18", A-1218-24921 (A-1218-24921)
- SIGNMISSION Guest Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Guest Parking Only (A-1218 Church - Guest Parking Only)
- SIGNMISSION Office Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Office Parking Only (A-1218 Church - Office Parking Only)
- Signmission Parking Signs