Shop All Parking Signs
Signmission
Customer and Visitor Parking W/ Right Arrow Heavy-Gauge Aluminum Sign, 18" x 18", BW-1818-24215
Mfr # A-DES-BW-1818-24215
Zoro # G509596384
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-24215
- Zoro # G509596384
- UPC # 196617193942
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 8 (XAN3P/2080AZ532-08)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- BUFFALO Polypro Coverall Lg Hooded Bag (68510)
- TILLMAN Gloves, PR (49L)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- SIGNMISSION No Parking On Grass 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Keep Off Grass - NoPkG (A-1218 Keep Off Grass - NoPkG)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- SIGNMISSION Employee Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25213 (A-1218-25213)
- SIGNMISSION Resident Parking Only Violators Will Be Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22980 (A-1218-22980)
- SIGNMISSION No Parking No Parking-Fire Department Connection Rust Proof Parking, A-1824-23670 (A-1824-23670)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6-12HA (R7-6-12HA)
- Signmission Signs