Shop All Parking Signs
Signmission
Customer and Visitor Parking W/ Left Arrow Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-24216
Mfr # A-DES-BU-1824-24216
Zoro # G509598814
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-24216
- Zoro # G509598814
- UPC # 196617262846
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (CHMYL-09)
- RADIANS Safety Glasses, OTG Smoke Lens, Scratch-Resistant, (360-S)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ076ABD1-2X)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB212SBULG003000)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- SIGNMISSION Veteran Parking Thank You for Your Service Alum Rust Proof Parking Sign, 18" x 24", A-1824-22737 (A-1824-22737)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION No Parking No Parking Fire Department Connection Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23670 (A-DES-G-1824-23670)
- SIGNMISSION Reserved for Pastor Violators Not Blessed Alum Rust Proof Parking Sign, 18" x 24", A-1824-23191 (A-1824-23191)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- SIGNMISSION Employee Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25213 (A-1218-25213)
- Signmission Parking Signs