Shop All Banners
Signmission
CURLY FRIES BANNER SIGN potato fries burgers restaurant fried ketchup
Mfr # B-120 Curly Fries
Zoro # G209660378
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Height 120 in
- Size 48 in x 120 in
- Thickness 0.1 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Curly Fries
- Zoro # G209660378
- UPC # 682017642994
- Country of Origin United States
- Category Banners
Dimensions
Length | 48 in |
Height | 120 in |
Size | 48 in x 120 in |
Width | 0.01 in |
Details
Thickness | 0.1 in |
Sign Material | Vinyl |
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 101883002 (101883002)
- SEYMOUR MIDWEST Half Moon Turf Edger, Steel Ferrule (49042)
- ILC Replacement for Fisher Price Drl28 Lightning Mcqueen Hood W/label FOR Mcqueen Drl28 (DRL28 LIGHTNING MCQUEEN HOOD W/LABEL FOR MCQUEEN)
- LOGO BRANDS Syracuse Mini Size Composite Football (214-93MC-1)
- SIGNMISSION NAILS BANNER SIGN nail salon manicure spa signs pedicure (B-96 Nails)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-72 Philly Cheese Steak)
- SIGNMISSION Cotton Candy In A Cup Banner Concession Stand Food Truck Single Sided (B-60 Cotton Candy In A Cup19)
- SIGNMISSION ASE Certified Technicians Banner Concession Stand Food Truck Single Sided (B-72-30008)
- SIGNMISSION Now Hiring Careers Start Here Banner Concession Stand Food Truck Single Sided (B-120-30111)
- SIGNMISSION Ice Cream 3 Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-60 Ice Cream 3)
- SIGNMISSION DIVE SHOP BANNER SIGN diving gear scuba rental sale deep sea lessons (B-72 Dive Shop)
- Signmission Banners