Shop All Wall Art & Decor
Signmission
Crappy Neighbor Circle Vinyl Laminated Decal
Mfr # D-8-CIR-Crappy neighbour
Zoro # G609700544
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
- Thickness 0.1 in
- Sign Material Vinyl
- UV Resistant Yes
- Sign Mounting Style Self Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-8-CIR-Crappy neighbour
- Zoro # G609700544
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8" |
Width | 0.01 in |
Length | 8 in |
Height | 8 in |
Details
Thickness | 0.1 in |
Sign Material | Vinyl |
UV Resistant | Yes |
Sign Mounting Style | Self Adhesive |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO FLOWER BOUQET 756PC (10280)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-GY)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- SIGNMISSION Farmers Market Arrow Decal Funny Home Decor 30in Wide (D-A-10-999875)
- SIGNMISSION Made In The Usa Arrow Decal Funny Home Decor 18in Wide (D-A-999759)
- SIGNMISSION Toilet Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999565)
- SIGNMISSION Purple Circle Vinyl Laminated Decal (D-16-CIR-Purple)
- SIGNMISSION Welcome To The Apocalypse Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999548)
- SIGNMISSION Lime Green Circle Rigid Plastic Sign (P-8-CIR-Lime Green)
- PRECIOUS KIDS Precious Kids 54001 Elvis Presley Kitchen Apron - Pink (54001)
- Signmission Wall Art & Decor