Shop All Facility Signs
Signmission
Crab Cake Sandwich Decal Concession Stand Food Truck Sticker, 16" x 8", D-DC-16 Crab Cake Sandwich19
Mfr # D-DC-16 Crab Cake Sandwich19
Zoro # G309694556
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-16 Crab Cake Sandwich19
- Zoro # G309694556
- UPC # 746507086603
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 16 in |
Size | 16" |
Length | 8 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Quick-Flow Gas Can 1Gal (1210)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Gray (12-Pack) (BLSH-ESRG-17GY)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-DG_12x18 (T1-1871-DG_12x18)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Emergency Boiler Shutoff Inside Sign, Portrait, V-11765 (OS-NS-A-710-V-11765)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Please Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-D-1824-L-17362)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-D-1014-V-12848)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Blocked Door Sign, Landscape (OS-NS-D-1218-L-10368)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-P-1014-L-14402)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Welding In Progress Sign With Symbol, Landscape (OS-NS-A-1824-L-19027)
- SIGNMISSION Public Safety, 10" Height, Rigid Plastic, 14" x 10", Ring Bell Leave Deliveries Here (OS-NS-P-1014-25528)
- NMC First Aid Sign, S53P (S53P)
- Signmission Facility Signs