Shop All Banners
Signmission
Cotton Candy In A Cup Banner Concession Stand Food Truck Single Sided
Mfr # B-60 Cotton Candy In A Cup19
Zoro # G709660434
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Height 60 in
- Length 36 in
- Double-Sided No
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-60 Cotton Candy In A Cup19
- Zoro # G709660434
- UPC # 703791189441
- Country of Origin United States
- Category Banners
Dimensions
Height | 60 in |
Length | 36 in |
Size | 36 in x 60 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hardware Cloth, Height 48 In., 19 Ga. (4LVE8)
- NUVO IRON 6in x 6in Black Aluminum Ornamental Ball Post Cap/Nominal 5.5in x5.5in (PCB04)
- RYOBI Electric Pressure Washer Hose (308835074)
- STENS Edger Blade For Length 9", Width 2", Thickness 0.110", Mclane 2055Hd (375-489)
- SIGNMISSION CAR RENTAL BANNER SIGN auto rent daily weekly automobile low rate one way (B-Car Rental)
- SIGNMISSION SUMMER SALE BANNER SIGN store clearance signs huge 50% off (B-120 Summer Sale)
- SIGNMISSION COSTUME JEWELRY BANNER SIGN bracelet earrings necklace watches silver (B-72 Costume Jewelry)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-30086)
- SIGNMISSION VALENTINES DAY SALE BANNER SIGN sale holiday valentine romantic love (B-120 Valentines Day Sale)
- SIGNMISSION MATTRESS SALE BANNER SIGN store signs 50% bed beds sleep center bedding (B-72 Mattress Sale)
- SIGNMISSION Military Discount Thank You For Your Service Banner Concession Stand Food Truck Single Sided (B-30106)
- Signmission Flags, Banners & Accessories