Shop All Facility Signs
Signmission
Cotton Candy Decal Concession Stand Food Truck Sticker, 24" x 10", D-DC-24 Cotton Candy19
Mfr # D-DC-24 Cotton Candy19
Zoro # G809695145
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 24 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-24 Cotton Candy19
- Zoro # G809695145
- UPC # 746507088683
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 24 in |
Length | 10 in |
Size | 24" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XL, Cobalt Blue, 100 Pack (N194)
- CAROLINA SHOE Work Boots, Mens, 10.5, EEE, 8inH, Brown, PR (CA7921)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU2)
- MCR SAFETY Leather Work Glove, PK 12 (3430M)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Metal Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-18254)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, FACP Sign, Landscape (OS-NS-P-710-L-12417)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, New Oil Storage Sign, Landscape (OS-NS-A-1218-L-14334)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, For Entry Press Red Intercom Button Sign, Landscape (OS-NS-D-1824-L-12847)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Warning A False Fire Alarm Is A Felony Sign, Landscape (OS-NS-P-710-L-18903)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Temporarily Out Of Service Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18535)
- NMC Danger Men Working Above Sign, D125EB (D125EB)
- Signmission Signs