Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 36in Circular-Zombies Live Here
Mfr # C-36-CIR-WS-Zombies live here
Zoro # G909701722
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Double-Sided No
- Height 36 in
- Sign Material Corrugated Plastic
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-36-CIR-WS-Zombies live here
- Zoro # G909701722
- UPC # 705675613479
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 36 in |
Width | 0.04 in |
Length | 36 in |
Details
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Lute, 30", 82", Wrap (56033)
- NAAN Sprinkl Whisprhead20-80' (525023)
- ACHLA DESIGNS Achla PYL-09 Mushroom Trellis I - Roman Bronze Powder Coat (PYL-09)
- OREGON Canister Air Filter, Inner (30-158)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS LED Cool White 48 in. String Light Tree Yard Decor (R0404919)
- LOGO BRANDS San Francisco 49ers Inflatable Mascot (627-100-M)
- LOGO BRANDS Minnesota Vikings Inflatable Santa (618-100-S)
- GEMMY Flat-tastics LED White 30 in. Starry Night A Frame Buck Yard Decor (880336)
- OCCASIONS INFLATABLE PENGUINS W SW (28840)
- Signmission Outdoor Holiday Décor