Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Zombies Live Here
Mfr # C-24-CIR-WS-Zombies live here
Zoro # G309701759
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Sign Material Corrugated Plastic
- Height 24 in
- Length 24 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Zombies live here
- Zoro # G309701759
- UPC # 705675615138
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Length | 24 in |
Width | 0.04 in |
Details
Double-Sided | No |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Recoil Starter (17 166 07-S)
- ENPAC 56 1/2 in x 56 1/2 in x 44 in 44 in Tarp Cover, Yellow, HDPE (5116-TARP)
- BIOADVANCED Weed and Grass Killer RTU Liquid 1 gal (704198A)
- STENS Zero Gravity Trimmer Strap For 385-600 (385-600)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- HOLIDAY BRIGHT LIGHTS LED C9 Socket Light Cord on ReelGreen 500 ft. (9610569)
- LOGO BRANDS Indianapolis Colts Inflatable Mascot (614-100-M)
- CELEBRATIONS Sienna LED White 48 in. 3D Wire Buck Yard Decor (R6404128)
- GEMMY Airblown LED 5 ft. Santa in Sleigh scene Inflatable (882517)
- DECORIS 56.7 in. Life-Size Plush Deer with Antlers Yard Decor (580010)
- Signmission Outdoor Holiday Décor