Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Zombie Outbreak Response Team
Mfr # C-24-CIR-WS-Zombie Outbreak Response Tea
Zoro # G709701731
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Corrugated Plastic
- Double-Sided No
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Zombie Outbreak Response Tea
- Zoro # G709701731
- UPC # 705675615145
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Height | 24 in |
Width | 0.04 in |
Details
Sign Material | Corrugated Plastic |
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lawn & Garden Battery, Replacement For Ego, Ba4200 Battery (BA4200 BATTERY)
- KOHLER Sensor T-Map (25 418 13-S)
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade (1681500)
- NATURES MIRACLE URINE ELIMINATR DOG 32OZ (P-98368)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS Clemson Inflatable Mascot (123-100-M)
- SECOND NATURE Natural Indoor Christmas Decor (80443)
- P GRAHAM DUNN WALL DR PRCH PALLET TREE (ACE-CHRPNL1)
- PRECIOUS MOMENTS 5.5 in. Night Light Raffie Giraffe (153216)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- Signmission Outdoor Holiday Décor