Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Zombie Next 5 Miles
Mfr # C-24-CIR-WS-Zombie next 5 miles
Zoro # G609701763
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Length 24 in
- Sign Material Corrugated Plastic
- Width 0.04 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Zombie next 5 miles
- Zoro # G609701763
- UPC # 705675615152
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Width | 0.04 in |
Height | 24 in |
Details
Double-Sided | No |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENTWOOD INDUSTRIES Replacement Wheelbarrow Handles, Hardoowd, Pack of 2 (16610)
- UNION PRODUCTS SWAN PLANTER 16"" (51680)
- BRIGGS & STRATTON Intake Manifold (693446)
- ANNIN FLAGMAKERS Earth Flag, 3ft.x5ft. (1347)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- GEMMY Crashing Witch (60073)
- PAN ASIAN CREATIONS ANIMATED GRIM REAPER 36"" (9330-36727)
- LOGO BRANDS TCU Inflatable Mascot (215-100-M)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- CELEBRATIONS Four Season Dragon Inflatable (MY-20D850A2)
- Signmission Outdoor Holiday Décor