Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Zombie Killer
Mfr # C-24-CIR-WS-Zombie Killer
Zoro # G609701657
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Sign Mounting Style Yard Stakes
- Sign Material Corrugated Plastic
- UV Resistant Yes
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Zombie Killer
- Zoro # G609701657
- UPC # 705675615169
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 24 in |
Length | 24 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Pine Straw Rake 3Pt, 72" (FTF-72PSR3PT)
- DESIGN TOSCANO The Enchanted Unicorn Sculpture (DB383015)
- TECUMSEH Intake Pipe (33877)
- BLACK & DECKER 40V MAX* Lithium 24 inch Hedge Trimmer (LHT2436)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- MR. CHRISTMAS BLOW MOLD BBL LIGHT SLV 24in. (62297AC)
- P GRAHAM DUNN WALL DR PRCH PALLET TREE (ACE-CHRPNL1)
- GEMMY Airblown LED 5 ft. Santa in Sleigh scene Inflatable (882517)
- LOGO BRANDS Penn State Inflatable Santa (196-100-S)
- GOLDENGIFTS No Scent Rubbed Bronze Auto Sensor Candle, 9 in. (GO1493177)
- Signmission Outdoor Holiday Décor