Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-You Are My Pot Of Gold
Mfr # C-24-CIR-WS-You are my pot of gold
Zoro # G709701717
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- Sign Mounting Style Yard Stakes
- Sign Material Corrugated Plastic
- Length 24 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-You are my pot of gold
- Zoro # G709701717
- UPC # 705675615176
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 24 in |
Height | 24 in |
Details
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT CONNECTOR CAP WHT 3/4""D (53363)
- NYLGLO California Flag, 5x8 Ft, Nylon (140480)
- MI-T-M Heavy Duty 4000 psi Water Electric Pressure Washer (GC-4004-0MEW1)
- JACK POSTRP 5' Trad Swing Seat (H-25)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Philadelphia Eagles Inflatable Mascot (624-100-M)
- CELEBRATIONS Four Season Head Spinning Pumpkin Inflatable (MY-20P877C)
- CELEBRATIONS Platinum LED Multi 60 in. Twig Tree Pathway Decor (TWIGT50SWWMUA)
- GEMMY Flat-tastics LED White 28 in. Starry Night A Frame Doe Yard Decor (880337)
- CELEBRATIONS LED Clear/Warm White 12 in. Star Hanging Decor (MICB-BOHS-WWTA)
- Signmission Outdoor Holiday Décor