Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-When I Rise Give Me Jesus
Mfr # C-24-CIR-WS-When I Rise give me Jesus
Zoro # G409701680
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Width 0.04 in
- Double-Sided No
- Sign Mounting Style Yard Stakes
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-When I Rise give me Jesus
- Zoro # G409701680
- UPC # 705675615206
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 24 in |
Length | 24 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Patio with Table, White (711606)
- A & I PRODUCTS Hitch Pin, Machined, 1" x 6 1/4 7.5" x4" x2" (A-HPL109)
- DB ELECTRICAL Coil for Ford/New Holland 2N, 8N, 9N 9N12024, 87761617, 89837104; (1100-0541)
- AFTERMARKET Pre-Cleaner fits Massey Ferguson 383 390 390T 398 399 6110 6120 6130 (1693129M1)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- GEMMY Airblown LED Rudolph 3.5 ft. Bumble Santa Inflatable (117678)
- CELEBRATIONS LED 23.62 in. Glittery Buck and Fawn Yard Decor (20DH0918P2)
- CELEBRATIONS 5 ft. Yellow Lab Inflatable (MY-22CD526)
- GEMMY INDUSTRIES Gemmy Airblown 48 in. Santa Grinch Inflatable (111088)
- LIGHT STYLES LUMINARIAS BROWN SET (L10020)
- Signmission Outdoor Holiday Décor