Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Visit Santa
Mfr # C-24-CIR-WS-Visit Santa
Zoro # G109701706
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Width 0.04 in
- Thickness 0.1 in
- Length 24 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Visit Santa
- Zoro # G109701706
- UPC # 705675615244
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 24 in |
Height | 24 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Hard Top Boot (48133)
- IGLOO Beverage Cooler, 5 gal., Green (42051)
- BRIGGS & STRATTON Fan, &" Nylon (7074968YP)
- TEEJET Turbo TeeJet Nozzle (TT11004-VP)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- VICKERMAN C9 Faceted LED Cool White Twinkle Replacement Bulb 25 per Bag (XLEDC95T-25)
- LOGO BRANDS South Carolina Inflatable Mascot (208-100-M)
- HOLIDAY BRIGHT LIGHTS LED C9 Socket Light Cord on ReelGreen 500 ft. (9610569)
- LOGO BRANDS Iowa Inflatable Mascot (155-100-M)
- DISNEY Gemmy LED Frozen 48 in. Frozen 2 Olaf Ornament String Inflatable (119003)
- Signmission Outdoor Holiday Décor