Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-United We Stand
Mfr # C-24-CIR-WS-United we stand
Zoro # G409701673
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Sign Material Corrugated Plastic
- Thickness 0.1 in
- Width 0.04 in
- Sign Mounting Style Yard Stakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-United we stand
- Zoro # G409701673
- UPC # 705675615275
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Width | 0.04 in |
Length | 24 in |
Details
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Expandable Hose Hider, Expandable Hose Storage Pot, Rustic Terracotta (1580-1)
- OREGON High-Speed Trailer Type Tire, 400-6 (58-011)
- ORBIT VALVE IN LINE 3/4"" (57280)
- AFTERMARKET Replaces Back-Up Alarm w/ Mounting on 3.25" Centers 97 DB (ELT-248)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SEASONS USA ANIMTD DOG SKELTN 10.25"" (W81888)
- FUN WORLD 22 in. LED Bone Tombstones Reaper Halloween Decor (91146TR)
- LOGO BRANDS San Francisco 49ers Inflatable Mascot (627-100-M)
- CELEBRATIONS Four Season Dragon Inflatable (MY-20D850A2)
- LOGO BRANDS Iowa State Inflatable Mascot (156-100-M)
- Signmission Outdoor Holiday Décor