Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-There Is No Place Like Home
Mfr # C-24-CIR-WS-There is no place like Home
Zoro # G309701605
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- UV Resistant Yes
- Height 24 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-There is no place like Home
- Zoro # G309701605
- UPC # 705675615329
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Length | 24 in |
Width | 0.04 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATE SERIES Stainless Steel Cap For 1000 Series Round (1000CS)
- STENS Edger Blade, 9 In. (375147)
- CHAPIN Sprayer Shut Off Ace Pol (6-4626)
- BRIGGS & STRATTON Valve Seal (691963)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS Las Vegas Raiders Inflatable Santa (623-100-S)
- IMPACT CANOPY Christmas Inflatable 5ft North Pole Sign (513001009)
- LOGO BRANDS Detroit Red Wings Inflatable Mascot (811-100-M)
- LOGO BRANDS Virginia Tech Santa Claus Yard Inflatable (235-100-SC)
- SHAWSHANK LEDZ Magic Seasons Scorpion Master LED Assorted Flashing Necklace Indoor Christmas Decor 10 in., 24PK (702816)
- Signmission Outdoor Holiday Décor