Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Snowman
Mfr # C-24-CIR-WS-Snowman
Zoro # G009701578
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- UV Resistant Yes
- Length 24 in
- Thickness 0.1 in
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Snowman
- Zoro # G009701578
- UPC # 705675615350
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 24 in |
Height | 24 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Briggs & Stratton 112200 130000-132000 2-5 Hp (100-081)
- STENS Hydraulic Oil Filter 120-166 For John Deere Am131054 (120-166)
- MTD Bearing-Flange (941-0339)
- MI-T-M Pilot Valve Repair Kit (70-0228)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS Halloween Incandescent Pumpkin Pathway Decor (37002-71)
- LOGO BRANDS Houston Texans Inflatable Mascot (613-100-M)
- ALPINE Assorted Metal 23.3 in. H Halloween Solar Garden Stake (RGG360A)
- IMPACT CANOPY 4th of July Inflatable, 6ft Uncle Sam and American Eagle (513000700)
- CELEBRATIONS Clear 27 in. Candy Cane Pathway Decor (23213-71)
- Signmission Outdoor Holiday Décor