Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Sleigh Rides
Mfr # C-24-CIR-WS-Sleigh Rides
Zoro # G509701641
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Sign Mounting Style Yard Stakes
- Sign Material Corrugated Plastic
- Thickness 0.1 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Sleigh Rides
- Zoro # G509701641
- UPC # 705675615367
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Height | 24 in |
Width | 0.04 in |
Details
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNING TONGUE PLATE Polo Gag Bit with Normal Plate & 67mm Rings 5-1/2" (3386-5-1/2)
- DIAMOND GROUP BY VALTERRA Diamond Group By Valterra Products DG71203VP Bulb Repl F/1076 Clear (2 Pack) (DG71203VP)
- SUNDANCE - JACUZZI Sundance - Jacuzzi 6500-546 2 in. MBT Piranha Theramax & Theraflo Pump Housing (6500-546)
- CHAPIN Sprayer Shut Off Brass (6-1897)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Philadelphia Flyers Inflatable Mascot (822-100-M)
- DESIGN TOSCANO Holiday Helper Metal Angel Statue Collection: Blanche (FU78829)
- CELEBRATIONS 7.5 ft. Green Tree w/ Star Inflatable (MY-22T754)
- SEASONS USA Seasons 5.125 in. Skeleton Cat Halloween Decor (W82196)
- LOGO BRANDS North Carolina Inflatable Mascot (185-100-M)
- Signmission Outdoor Holiday Décor