Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Scream Zone
Mfr # C-24-CIR-WS-Scream Zone
Zoro # G709701557
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Length 24 in
- Double-Sided No
- Thickness 0.1 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Scream Zone
- Zoro # G709701557
- UPC # 705675615374
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Height | 24 in |
Width | 0.04 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Casing Clamp (690798)
- COWPOTS CowPots # 12 Square Pot - 2 pots (#12 Sq (2))
- BOSS PET DOG TOY SPIKED BALL (52534)
- MTD Bar Assy-Depth (786-0120-0637)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- ALPINE LED White 23.3 in. Solar Candy Cane Striped Stake Pathway Decor (QWE106)
- UNION PRODUCTS HALLOWEEN DECOR CAULDRON (55120)
- CELEBRATIONS LED Warm White 38 in. Lighted Branches Accessory (MICBWTWIG38WWA)
- LOGO BRANDS Alabama Inflatable Santa (102-100-S)
- GO-GO Clear Twinkling Star Icicle Christmas Lights - White Wire, Set of 10 (GO1767658)
- Signmission Outdoor Holiday Décor