Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Ribbon Of Hope
Mfr # C-24-CIR-WS-Ribbon of Hope
Zoro # G209701583
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Thickness 0.1 in
- Sign Material Corrugated Plastic
- Double-Sided No
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Ribbon of Hope
- Zoro # G209701583
- UPC # 705675615411
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Length | 24 in |
Width | 0.04 in |
Details
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L White Polypropylene Handle (56115)
- MTD Cap-Fuel (751-0603B)
- JAMESON JE Series Fiberglass Pole Set 21 ft. (JE-6/3)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- DISNEY Toystory Sleigh Airblown (37598)
- LOGO BRANDS South Carolina Inflatable Mascot (208-100-M)
- CELEBRATIONS LED 27 in. Lighted Deer Yard Decor (21DH07223)
- LOGO BRANDS Green Bay Packers Inflatable Santa (612-100-S)
- LOGO BRANDS Tennessee Inflatable Mascot (217-100-M)
- Signmission Outdoor Holiday Décor