Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Recycle
Mfr # C-24-CIR-WS-Recycle
Zoro # G409701710
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 24 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Recycle
- Zoro # G409701710
- UPC # 705675615442
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 24 in |
Length | 24 in |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Washer-1.75X1.260X (GW-94017)
- FABRICATION ENTERPRISES RumbleRoller® Massage Foam Roller, 6" Dia. x 31"L, Medium-Firm, Blue (30-2371)
- ZIPPO Slim Pocket Lighter, High Polish Brass (1654B)
- FIBERSTARS Fiberstars FSB11458 Broadcast Lens for Pool (FSB11458)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- CELEBRATIONS LED Warm White 38 in. Lighted Branches Accessory (MICBWTWIG38WWA)
- OCCASIONS ANIMATED INFLATABLE LURK (4802)
- DISNEY BUZZ LGTYEAR AIRBLOWN (115939)
- BELL WEATHERPROOF 53740 4 In Grey Rnd Blank Cover Plate (6199145)
- PAN ASIAN CREATIONS ANIMATED GRIM REAPER 36"" (9330-36727)
- Signmission Outdoor Holiday Décor