Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Radioactive
Mfr # C-24-CIR-WS-Radioactive
Zoro # G709701656
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Thickness 0.1 in
- Length 24 in
- Sign Material Corrugated Plastic
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Radioactive
- Zoro # G709701656
- UPC # 705675615473
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Height | 24 in |
Width | 0.04 in |
Details
Double-Sided | No |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 7Pcs Aluminum Garden Hose Quick Connector Sets (8430387)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- KOHLER Kit Repair Service Gasket (24 757 38-S)
- BRAVE Two-Man Auger, 1-in. Round, Honda GCV160 (BRA250H)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- GOLDENGIFTS 40802-71 4 x 6 ft. 100 Red LED Net Light Set (GO2515831)
- VICKERMAN 0.38 watt G30 Faceted LED Teal Bulb with E12 Nickel Base 25 per Bag (XLEDG3L-25)
- LOGO BRANDS Iowa State Inflatable Mascot (156-100-M)
- ADAMS MFG Celebrations 10 in. Light Stakes Yard Decor (9105-99-2640)
- ADMIRED BY NATURE 18 Christmas Gnome with LED Set of 2 (ABN5D007RDGY)
- Signmission Outdoor Holiday Décor