Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Poop Happens Just Not
Mfr # C-24-CIR-WS-Poop Happens
Zoro # G109701591
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Sign Mounting Style Yard Stakes
- Height 24 in
- UV Resistant Yes
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Poop Happens
- Zoro # G109701591
- UPC # 705675615527
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Length | 24 in |
Width | 0.04 in |
Details
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPITEST Mini Moisture Tester (1810)
- FABRICATION ENTERPRISES Fabrication Enterprises 60-0000 Easy Grip Jar Lid or Bottle Cap Opener (60-0000)
- WIRTHCO ENGINEERING WirthCo 31804 Medium Duty In-Line AGC Fuse Holder - 20A (31804)
- NATURE SPRING Multi-Level Plant Stand, Freestanding 9 Shelf Bamboo Storage Rack, Indoor/Outdoor for Flowerpots (753037RCL)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIENNA YARD DECOR PENGUIN WRM WHITE (R6G0591A)
- IMPACT CANOPY 4th of July Inflatable, 6ft Uncle Sam and American Eagle (513000700)
- CELEBRATIONS 7.5 ft. Green Tree w/ Star Inflatable (MY-22T754)
- GEMMY INDUSTRIES Gemmy Airblown 42 in. Mickey with Santa Beard Inflatable (35474)
- MR. CHRISTMAS YARD DECOR SANTA 10ft (68065AC)
- Signmission Outdoor Holiday Décor