Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Pick Up After Your Pet
Mfr # C-24-CIR-WS-Pick up after your pet
Zoro # G909701685
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Corrugated Plastic
- Length 24 in
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Pick up after your pet
- Zoro # G909701685
- UPC # 705675615572
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Width | 0.04 in |
Height | 24 in |
Details
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Replacement Cutting Blades for FELCO F6 (44350)
- ALLEGRO INDUSTRIES Grill 953912G, 953912G (9539-12G)
- MILLER MFG Galvanized Dropping Pan 24" (2348-24)
- NYLGLO Florida Flag, 4x6 Ft, Nylon (140970)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- GO-GO 18 in. Lighted Valentines Day Heart with Arrow Window Silhouette (GO1763754)
- LOGO BRANDS Green Bay Packers Inflatable Santa (612-100-S)
- DECORIS 56.7 in. Life-Size Plush Deer with Antlers Yard Decor (580010)
- LOGO BRANDS Detroit Red Wings Inflatable Mascot (811-100-M)
- LOGO BRANDS NC State Inflatable Mascot (186-100-M)
- Signmission Outdoor Holiday Décor