Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Peace
Mfr # C-24-CIR-WS-Peace 2
Zoro # G909701708
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Width 0.04 in
- Length 24 in
- Sign Material Corrugated Plastic
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Peace 2
- Zoro # G909701708
- UPC # 705675615626
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 24 in |
Height | 24 in |
Details
Double-Sided | No |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS HOE WEDING CRBN STL 7""HW (SH 63000)
- TECUMSEH Control (730136A)
- KOHLER Module Magneto Digital Ignitio (25 584 14-S)
- GREENSCAPES Frost Shield 12 ft. L X 10 ft. W Plant Protecting Blanket (46448)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS CHRISTMAS GARAGE DOOR COVER 7ft (RE2-07-16-001)
- LOGO BRANDS Wisconsin Inflatable Mascot (244-100-M)
- DISNEY Toystory Sleigh Airblown (37598)
- ALPINE LED 33 in. Solar Snowflake Garden Stake Pathway Decor (QLP232BB-12)
- CELEBRATIONS LED Clear/Warm White 12 in. Star Hanging Decor (MICB-BOHS-WWTA)
- Signmission Outdoor Holiday Décor